This item is Discontinued.

No Product Image Available

File Cabinet Hand Truck, 400 lb. (Discontinued)

  • Mfr # 9860
  • Zoro # G203668431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9860
Zoro #
G203668431
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
43 in
Noseplate Depth
13"
Wheel Width
2 5/8 in
Overall Depth
13 in
Nose Plate Depth
13 in
Overall Width
16 1/2 in
Nose Plate Width
16 1/2 in
Noseplate Width
16-1/2"
Wheel Diameter
6"

Details

Load Capacity
400 lb
Color
Tan
Finish
Powder Coated
Item
File Cabinet Hand Truck
For Use With
File Cabinets
Wheel Type
Mold-On Rubber
Material
Steel
Includes
Brakes
Handle Type
Single Grip

Description

File Cabinet Hand Truck, Load Capacity 400 lb, Overall Height 43 in, Overall Width 16 1/2 in, Overall Depth 13 in, Handle Type Single Grip, Nose Plate Depth 13 in, Nose Plate Width 16 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.