Four Wheel Deluxe Pallet Hand Truck

  • Mfr # F84802A9

  • Zoro # G412174969


product price: $1,024.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 in
Material
Aluminum
Load Capacity
1000 lb
Number of Wheels
(2) 10" Solid Rubber & (2) 6" Rear Rubber Swivel Casters
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F84802A9
Zoro #
G412174969
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Depth
36 in

Details

Material
Aluminum
Load Capacity
1000 lb
Item
Hand Truck
Number of Wheels
(2) 10" Solid Rubber & (2) 6" Rear Rubber Swivel Casters

Description

Valley Craft’s Aluminum 4-Wheel Solid Rubber Pallet Truck has (2) 13 3/4” forks and are designed for use with or without Valley Craft Plastic Mini-Pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. The deep frame provides an added 6” height of capacity and 19” skid rails that protect operators from heavy loads falling back. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go.
This heavy duty hand truck has a 1,000 lb. load capacity and is easily maneuvered using the rubber grip twin handles. Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy duty aluminum frame is lightweight which makes it easy to maneuver, and is spark resistant (which is required for certain environments). (2) Front solid rubber wheels and (2) 6” rear casters options provide premium durability and simplified handling of heavy loads. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft’s Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport product throughout your facility or while on the go.
  • •4-Wheel design for improved control, handling, and capacity.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •13 3/4"L x 4"W steel forks designed for use with or without Valley Craft Plastic Mini-Pallets.
  • •Foot operated trip spring allows forks to fold down or up.
  • •Fold forks up for compact storage such as against the wall on a delivery truck.
  • •Fold forks down to easily push under your load or pallet.
  • •Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport.
  • •Maneuvers easily on (4) wheels: (2) 10" front solid rubber, (2) 6" rear rubber swivel casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.