Four Wheel Pallet Hand Truck, Aluminum

  • Mfr # F84812A7

  • Zoro # G012174970


product price:  $954.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 in
Material
Steel
Color
Green
Load Capacity
1000 lb
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F84812A7
Zoro #
G012174970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Depth
36 in

Details

Material
Steel
Color
Green
Load Capacity
1000 lb
Item
Hand Truck
Number of Wheels
(2) 12" Pneumatic & (2) 8" Rear Rubber Swivel Casters
Finish
Powder Coat Paint

Description

Valley Craft’s Steel 4-Wheel Pneumatic Pallet Truck has (2) 13 3/4” forks and are designed for use with or without Valley Craft Plastic Mini-Pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. The deep frame provides an added 6” height of capacity and 19” skid rails that protect operators from heavy loads falling back. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go.
This heavy duty hand truck has a 1,000 lb. load capacity and is easily maneuvered using the rubber grip twin handles. Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments. (2) 12” front pneumatic wheels and (2) 8” rear casters make handling heavy loads or maneuvering over various terrain simple. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft’s Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport product throughout your facility or while on the go.
  • •4-Wheel design for improved control, handling, and capacity.
  • •Steel frame for heavy duty, rigorous applications.
  • •13 3/4"L x 4"W steel forks designed for use with or without Valley Craft Plastic Mini-Pallets.
  • •Foot operated trip spring allows forks to fold down or up.
  • •Fold forks up for compact storage such as against the wall on a delivery truck.
  • •Fold forks down to easily push under your load or pallet.
  • •Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport.
  • •Maneuvers easily on (4) wheels: (2) 12" front pneumatic, (2) 8" rear rubber swivel casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.