Four Wheel Pallet Hand Truck, Steel

  • Mfr # F80233R6

  • Zoro # G512174968


product price:  $1,037.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 in
Material
Steel
Color
Red
Load Capacity
600 lb
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F80233R6
Zoro #
G512174968
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Depth
22 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Hand Truck
Finish
Powder Coat Paint
Number of Wheels
(2) 12" Pneumatic & (2) 8" Rear Semi-Pneumatic Swivel Casters

Description

Valley Craft’s HVAC Hand Truck is the perfect solution for handling large or palletized loads. Commonly used for large heating and cooling units, this hand truck makes transporting bulky loads safer and more efficient by using a heavy gauge, 4-wheel, ergonomic design.
(2) 24” steel extended forks provide stable handling for large items or palletized loads. Depending on load and preference, operators have two ergonomic handling options; using the rubber grip twin handles, or the loop handle which is also used to easily break-over heavy loads. Simply maneuver your HVAC truck over various terrain on (4) premium pneumatic wheels; (2) 12” front pneumatic, and (2) 8” rear swivel semi-pneumatic. Load capacity is 600 lbs. and the built-in over-sized fenders help improve stability while adding protection for large, wider loads. An optional 15’ nylon safety strap is available for added security (sold separately).
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck while on 4 wheels and have the forks on the ground to slide under your load. The operator can then tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin transport.
Valley Craft’s HVAC Hand Trucks are constructed of heavy gauge steel with continuous solid welds. They are built to last and have a premium powder coat paint finish in red. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Designed to efficiently transport large loads.
  • •“Best in Class” for use with HVAC and other large bulky products.
  • •4-Wheel design for improved control, handling, and capacity.
  • •Steel frame for heavy duty, rigorous applications.
  • •24”L x 4"W steel forks for use with larger items and pallets.
  • •Foot operated trip spring allows forks to fold down or up.
  • •Fold forks up for compact storage such as against the wall on a delivery truck.
  • •Fold forks down to easily push under your load or pallet.
  • •Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.