Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Wheel Commercial Hand Truck

  • Mfr # F89139

  • Zoro # G012074508


product price: $5,157.99
/ea
Additional $670.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
69 in
Overall Width
57 in
Material
Steel
Color
Green
Load Capacity
6000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F89139
Zoro #
G012074508
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69 in
Overall Width
57 in

Details

Material
Steel
Color
Green
Load Capacity
6000 lb
Item
Dumping Forklift Attachment
Finish
Powder Coat Paint

Description

Valley Craft’s 2 Cubic Yard 6,000 lb. Hydraulic Powered Self-Dumping Hopper was engineered with safety and productivity in mind, and is unlike any other hopper on the market. Utilizing technology that includes a hydraulic actuator paired with a forklift auxiliary circuit, this unit is able to provide users complete powered control during the entire dumping and retracting process.
To get started, insert the forklift forks through the fork pockets on the hopper and secure your unit to the forklift using the included safety chain. Then simply attach the included quick-connect couplers to the forklift auxiliary circuit. You are now ready to operate your unit ergonomically by utilizing the convenient in-cab powered forklift controls.
This hopper is 2 cubic yards and has a 6,000 lb. load capacity. Constructed of heavy duty steel, up to 7 gauge, this unit comes standard as leak-proof with continuous solid welds. You can be certain to maximize efficiency with a quick 5 second cycle time, and (4) optional casters for added mobility (sold separately).
Other hoppers often require unsafe dumping practices ranging from manipulating latches, pull cords, manually assisting the dump, or even “ramming” the forklift to initiate the dump. By utilizing Valley Craft’s Hydraulic Powered Self-Dumping Hopper, you no longer need to rely on manual manipulation nor put employees in an unsafe situation.
Ideal for assisting facilities in OSHA compliance (Rule29CFR1910.178(m)(5)(iii)) and LEAN initiatives, these Hydraulic Powered Self-Dumping Hoppers are complete with a powder coat paint finish in green for a premium look that holds up over time. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Improves safety while increasing productivity when transporting and dumping material.
  • •Start & stop at any point during dumping/retracting process.
  • •Forklift powered unit eliminates the need for manual latches, pull cords and manipulation.
  • •Secure unit to forklift with included safety chain.
  • •Connect unit by attaching included quick-connect couplers to forklift auxiliary circuit.
  • •Control unit ergonomically using convenient forklift controls.
  • •Quick 5 second cycle time.
  • •Leak-proof continuous solid welds.
  • •Assists facilities with OSHA compliance and LEAN initiatives.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.