Zoro Homepage

Two Wheel Drum Hand Truck, Aluminum

  • Mfr # F80233C7

  • Zoro # G512071038


product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
26 in
Material
Steel
Color
Green
Load Capacity
600 lb
Wheels
(2) 12" Pneumatic & (2) 8" Rear Semi-Pneumatic Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F80233C7
Zoro #
G512071038
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Depth
22 in

Details

Material
Steel
Color
Green
Load Capacity
600 lb
Item
Hand Truck
Wheels
(2) 12" Pneumatic & (2) 8" Rear Semi-Pneumatic Swivel Casters
Finish
Powder Coat Paint

Description

Valley Craft’s Extended Forks 4-Wheel Pallet Truck has (2) extra-large 24” forks and is designed for larger loads and standard pallets. The 4-wheel design improves the operators control and maneuverability while reducing fatigue. Efficiently load, transport and store various products with ease. Commonly used within facilities and for delivery trucks on the go. This heavy duty hand truck has a 600 lb. load capacity and is easily maneuvered using the either the rubber grip twin handles or the full loop handle.
Built-in over-sized fenders help improve the stability and protection of your load during transport. The heavy duty 14 gauge steel frame can handle the toughest, most rigorous use and environments. Handling heavy loads or maneuvering over various terrain is simple on 4 wheels: (2) 12” front pneumatic wheels, and (2) 8” rear semi-pneumatic. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. An optional 15’ nylon safety strap is available for added security of your load (sold separately).
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it takes up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft’s Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Constructed of heavy gauge steel with a premium powder coat paint finish in green. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport product throughout your facility or while on the go.
  • •4-Wheel design for improved control, handling, and capacity.
  • •Steel frame for heavy duty, rigorous applications.
  • •24”L x 4"W steel forks for use with larger items and pallets.
  • •Foot operated trip spring allows forks to fold down or up.
  • •Fold forks up for compact storage such as against the wall on a delivery truck.
  • •Fold forks down to easily push under your load or pallet.
  • •Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport.
  • •Maneuvers easily on (4) wheels: (2) 12" front pneumatic, (2) 8" rear semi-pneumatic swivel casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.