Zoro Homepage

Two Wheel Drum Hand Truck, Aluminum

  • Mfr # F81925A7C

  • Zoro # G512071076


product price: $1,236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
26 in
Material
Aluminum
Load Capacity
1000 lb
Depth
18 in
Wheels
(2) 12" Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F81925A7C
Zoro #
G512071076
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Depth
18 in

Details

Material
Aluminum
Load Capacity
1000 lb
Item
Drum Hand Truck
Wheels
(2) 12" Pneumatic

Description

Valley Craft’s Aluminum 2-Wheel Pneumatic Drum Hand Truck with Brake is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. The hand brake gives the operator added control of heavy loads and on uneven surfaces. Efficiently load, transport and store various drums with ease.
Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. (2) 12” pneumatic wheels make handling heavy loads or maneuvering over various terrain simple. The 4-wheel design increases safety while eliminating provides added stability control. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The cable hoop adds an additional cable to the standard spring-loaded hands-free chime hook for additional security.
Valley Craft’s Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport drums and barrels throughout your facility or on the go.
  • •2-Wheel standard hand truck, best seller.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •Adjustable feet allow you to handle both 30 and 55 gallon drums.
  • •Cable hoop chime hook adds an additional cable to the standard chime hook for added security.
  • •Compatible with steel/plastic/fiber drums, 30 or 55 gallons (18 or 24” in diameter).
  • •Maneuvers easily on (2) 12” pneumatic wheels.
  • •Hand brake provides added control and safety.
  • •Ergonomic design with rubber grip twin handles and full loop handle.
  • •26"W x 18"D x 52"H.
  • •1,000 lb. capacity.
  • •Heavy duty aluminum construction with solid welds.
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.