Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Wheel Drum Hand Truck, Aluminum

  • Mfr # F82050A2P

  • Zoro # G512071106


product price: $1,297.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Material
Aluminum
Load Capacity
1000 lb
Wheels
(2) 10" Solid Rubber
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F82050A2P
Zoro #
G512071106
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Depth
18 in

Details

Material
Aluminum
Load Capacity
1000 lb
Item
Drum Hand Truck
Wheels
(2) 10" Solid Rubber

Description

Valley Craft’s Aluminum 2-Wheel Solid Rubber Drum Hand Truck with Brake is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. The hand brake gives the operator added control of heavy loads and on uneven surfaces. Efficiently load, transport and store various drums with ease.
Aluminum frames are light weight making them easier to maneuver, and are spark resistant which is required for certain environments. (2) 10” solid rubber wheels provide premium durability and simplified handling of heavy loads. The 4-wheel design increases safety while eliminating provides added stability control. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The plastic drum chime hook drops over bung hole projection, specific to plastic drums only.
Valley Craft’s Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport drums and barrels throughout your facility or on the go.
  • •2-Wheel standard hand truck, best seller.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •Adjustable feet allow you to handle both 30 and 55 gallon drums.
  • •Plastic drum chime hook drops over bung hole projection, specific to plastic drums only.
  • •Compatible with plastic drums, 30 or 55 gallons (18 or 24” in diameter).
  • •Maneuvers easily on (2) 10” solid rubber wheels.
  • •Hand brake provides added control and safety.
  • •Ergonomic design with rubber grip twin handles and full loop handle.
  • •25"W x 18"D x 52"H.
  • •1,000 lb. capacity.
  • •Heavy duty aluminum construction with solid welds.
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.