Zoro Homepage

Two Wheel Drum Hand Truck, Steel

  • Mfr # F82895A1C

  • Zoro # G512071069


product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Material
Steel
Color
Green
Load Capacity
1000 lb
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F82895A1C
Zoro #
G512071069
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Depth
20 in

Details

Material
Steel
Color
Green
Load Capacity
1000 lb
Item
Drum Hand Truck
Finish
Powder Coat Paint
Wheels
(2) 10" Solid Rubber & (2) 6" Rear Polyurethane

Description

Valley Craft’s Steel 4-Wheel Solid Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels throughout facilities or on the go. The heavy duty construction has continuous solid welds for superior durability. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums with ease.
Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments, with a premium powder coat paint finish in green. The 4-wheel design increases safety while eliminating provides added stability control. (2) 10” solid rubber wheels provide premium durability and simplified handling of heavy loads. (2) 6” rear poly wheels improve stability and control. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The cable hoop adds an additional cable to the standard spring-loaded hands-free chime hook for additional security.
Valley Craft’s Drum Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.


  • •Efficiently transport drums and barrels throughout your facility or on the go.
  • •4-Wheel design improves control, maneuverability, and safety.
  • •Steel frame for heavy duty, rigorous applications.
  • •Adjustable feet allow you to handle both 30 and 55 gallon drums.
  • •Cable hoop chime hook adds an additional cable to the standard chime hook for added security.
  • •Compatible with steel/plastic/fiber drums, 30 or 55 gallons (18 or 24” in diameter).
  • •Maneuvers easily on (4) wheels: (2) 10" front solid rubber, (2) 6" rear polyurethane.
  • •Ergonomic design with rubber grip twin handles and full loop handle.
  • •25"W x 20"D x 59"H.
  • •1,000 lb. capacity.
  • •Heavy duty steel construction with solid welds.
  • •Premium powder coat paint finish in green.
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.