Shop VALLEY INDUSTRIES
See all product information
Create Account
Side Wind Trailer Winch
- Mfr # TW-1600-C10
- Zoro # G302679543
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.75
Length
10 ft
Electric Winch Item
Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-1600-C10
- Zoro #
- G302679543
- UPC #
- 814485016834
- Country of Origin
- China
- Electric Winch Item
- Item
Dimensions
- Overall Width
- 6.75
- Length
- 10 ft
Description
Towing and lifting is a breeze with this universal trailer winch. Great for loading boats, ATVs, vehicles and equipment. The easy-grip, 6-1/2" side-wind handle allows for forward and reverse ratcheting without sacrificing user comfort. Includes mounting holes on the base for hassle-free bolt-down installation.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.