Shop VALLEY TOOL
See all product information
Create Account
Push Rod, Steel, 12" L, Round
- Mfr # 12
- Zoro # G316567775
product price:Â
$
9.09
/ea
Key Features
For Use with Mfr Model Number
0804
Compatible Mfr. Model Number
0804
Compatible Pump Manufacturer Part Number
0804
Compatible with Series
Universal
Rod Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12
- Zoro #
- G316567775
- UPC #
- -
- Country of Origin
- United States
- For Use with Mfr Model Number
- 0804
- Item
- Push Rod
- Compatible Mfr. Model Number
- 0804
- Compatible Pump Manufacturer Part Number
- 0804
- Compatible with Series
- Universal
- Material
- Steel
- Compatible with Mfr. Model No.
- 0804
- Rod Shape
- Round
- Compatible with Manufacturer Model No.
- 0804
- Compatible Manufacturer Part Number
- 0804
- For Use With Mfr. Model Number
- 0804
- Product Type
- Push Rod
- Compatible with Manufacturer Model Number
- 0804
- Compatible Manufacturer Model Number
- 0804
- Compatible with Brand
- Universal
- Compatible with Grainger Part Number
- 50PN73
- For Manufacturer Part Number
- 0804
- Compatible with Mfr. Model Number
- 0804
- Shell Material
- Steel
- Compatible Series
- Universal
- Traction Material
- Steel
- For Use With
- Universal
- For Wire Feeder Series
- Universal
Dimensions
- Rod Size
- 5/16 in
- Rod Length
- 12 in
Description
Push Rod, Product Type Push Rod, Compatible with Brand Universal, Compatible with Manufacturer Model Number 0804, Compatible Grainger Part Number 50PN73, Compatible with Series Universal, Includes Not Applicable, Material Steel, Rod Length 12 in, Rod Shape Round, Rod Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.