Shop VALLEY TOOL
See all product information
Create Account
Push Rod, Steel, 18" L, Round
- Mfr # 18
- Zoro # G916567748
product price:Â
$
10.25
/ea
Key Features
Compatible Pump Manufacturer Part Number
0804
Compatible Mfr. Model Number
0804
Compatible with Series
Universal
Compatible with Mfr. Model No.
0804
Compatible Manufacturer Model Number
0804
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18
- Zoro #
- G916567748
- UPC #
- -
- Country of Origin
- United States
- Compatible Pump Manufacturer Part Number
- 0804
- Compatible Mfr. Model Number
- 0804
- Compatible with Series
- Universal
- Compatible with Mfr. Model No.
- 0804
- Compatible Manufacturer Model Number
- 0804
- Compatible with Brand
- Universal
- Material
- Steel
- Compatible with Manufacturer Model No.
- 0804
- Product Type
- Push Rod
- Rod Shape
- Round
- Compatible with Manufacturer Model Number
- 0804
- Compatible Manufacturer Part Number
- 0804
- Item
- Push Rod
- For Use with Mfr Model Number
- 0804
- For Use With Mfr. Model Number
- 0804
- Compatible with Grainger Part Number
- 50PN73
- For Manufacturer Part Number
- 0804
- Compatible with Mfr. Model Number
- 0804
- Shell Material
- Steel
- Compatible Series
- Universal
- Traction Material
- Steel
- For Use With
- Universal
- For Wire Feeder Series
- Universal
Dimensions
- Rod Length
- 18 in
- Rod Size
- 5/16 in
Description
Push Rod, Product Type Push Rod, Compatible with Brand Universal, Compatible with Manufacturer Model Number 0804, Compatible Grainger Part Number 50PN73, Compatible with Series Universal, Includes Not Applicable, Material Steel, Rod Length 18 in, Rod Shape Round, Rod Size 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.