This item is Discontinued.

Valspar Exterior Paint, Basic White, 1 gal 045.0011298.008

Exterior Paint, Basic White, 1 gal (Discontinued)

  • Mfr # 045.0011298.008
  • Zoro # G005389824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
045.0011298.008
Zoro #
G005389824
UPC #
80047451539
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Paint
Paint Color Family
Whites
Paint Sub-Brand
Vaslpar
Color
Basic White

Description

Valspar exterior latex primer is the ideal primer coat under all oil and latex house paints. It is formulated with 100 percent acrylic resin for excellent adhesion, long-lasting protection and resistance to peeling and blistering. This primer blocks tannin stains on redwood and cedar and gives a mildew resistant coating.


  • • 5 gallon size
  • • Superior adhesion
  • • Seals surface
  • • Extends life of top coat
  • • Gives mildew resistant coating
  • • MPI certification - 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.