Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint, Jet Black, 1 gal, Satin

  • Mfr # 027.0008900.007

  • Zoro # G215562376


product price: $42.29
/ea
Sold in multiples of 4 for $169.16

Key Features

Color
Jet Black
Features
Scrubbable
Paint Type
General Purpose Paint and Primer
VOC Content Weight
40.34 g/L
Sheen
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027.0008900.007
Zoro #
G215562376
UPC #
080047609619
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Exterior Paint
Color
Jet Black
Features
Scrubbable
Paint Type
General Purpose Paint and Primer
VOC Content Weight
40.34 g/L
Sheen
Satin
Base Type
Water
Compatible Surface Material
Metal, Concrete, Masonry, Stucco, Wood
Resin Type
Acrylic
Sub-Brand
Simplicity
Use Location
Exterior

Description

Exterior Paint and Primer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.