Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint, Pure White, 1 gal, Satin

  • Mfr # 027.0001600.007

  • Zoro # G215562352


product price: $40.15
/ea
Sold in multiples of 4 for $160.60

Key Features

Color
Pure White
Container Size
1 gal
Sheen
Satin
Compatible Surface Material
Metal, Concrete, Masonry, Stucco, Wood
Paint Type
General Purpose Paint and Primer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027.0001600.007
Zoro #
G215562352
UPC #
080047609589
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Exterior Paint
Color
Pure White
Sheen
Satin
Compatible Surface Material
Metal, Concrete, Masonry, Stucco, Wood
Paint Type
General Purpose Paint and Primer
Features
Scrubbable
Resin Type
Acrylic
Use Location
Exterior
VOC Content Weight
32.33 g/L
Sub-Brand
Simplicity
Base Type
Water

Description

Exterior Paint and Primer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.