This item is Discontinued.

Valspar Interior Paint, Matte, White, 1 gal 027.0018500.007

Interior Paint, Matte, White, 1 gal (Discontinued)

  • Mfr # 027.0018500.007
  • Zoro # G205297653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027.0018500.007
Zoro #
G205297653
UPC #
80047279645
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Whites
Color
White
Finish
Matte

Description

As one of our most advanced paint and primer products Valspar Pristine offers luxurious color single-coat coverage and an extra advantage: Clean Science Technology. Pristine was specifically engineered to repel dirt and resist stains so it retains its smooth clean finish over the years even after repeated washing and scrubbing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.