
Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (Discontinued)
- Mfr # 044.0021826.005
- Zoro # G805301125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044.0021826.005
Zoro #
G805301125
UPC #
80047442360
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood or Metal
Paint Color Family
Blacks
Finish
Flat
Paint Sub-Brand
Vaslpar
Paint Base Type
Oil
Color
Black
Description
Polyurethane reinforcement plus anti rust ingredients make this high gloss finish unique. Fights rust on all metal surfaces while the polyurethane reinforcement makes it extra durable on wood or metal. Resistant to chipping marring scratching and gasoline spillage. The dried paint film is completely nontoxic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.