Zoro Homepage

1-1/2" Slip PVC Check Valve

  • Mfr # 200-15

  • Zoro # G9782717


product price: $18.79
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Slip x Slip
Body Material
PVC
Full Flow - Valves
No
Max. Temp. - Valves
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-15
Zoro #
G9782717
UPC #
019079700155
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Width
3 13/34 in
Overall Height
6 7/64 in
Pipe or Tube Size - Check Valves
1 1/2 in
Length
3 13/34 in
Overall Length
3.38 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 100 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.