Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Slip PVC Spring Swing Check Valve

  • Mfr # 200-C07

  • Zoro # G9782683


product price: $8.19
/ea

Key Features

Pipe Size
3/4"
Connection Type
Slip x Slip
Body Material
PVC
Spring Material
Stainless Steel
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-C07
Zoro #
G9782683
UPC #
019079700278
Country of Origin
China

Dimensions

Pipe Size
3/4"
Width
2 5/16 in
Size
3/4"
Overall Height
4 in
Pipe or Tube Size - Check Valves
3/4 in
Length
2 5/16 in
Overall Length
2.31 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Slip x Slip
Body Material
PVC
Item
Spring Swing Check Valve
Spring Material
Stainless Steel
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi
Full Flow - Valves
No
Seat Material - Check Valves
PVC
Application - Valves
General Purpose
Flow - Valves
100 gpm
Seal Material
40 ShoreNBR
Mounting Position
Any
Min. Temp. - Valves
35 Degrees F
Sub-Category
PVC
Connection Type - Check Valves
Slip x Slip
Max. Temp.
73 Degrees F
Max. Temp. - Valves
73 Degrees F
Body Material - Valves
PVC
Seat Material
PVC
Max. Pressure
150 psi
Max. Water Pressure - Valves
150 psi
Item - Check Valves
Check Valve
Cracking Pressure
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Inline Spring Swing
Cracking Pressure - Check Valves
0.5 psi
Seal Material - Check Valves
NBR
Material of Construction
PVC
Flow
100 gpm
Mounting Orientation
Horizontal, Vertical
For Media
Water
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Operating Temperature - Maximum
73 Degrees F
Connection Gender - Side 2
Female
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Operating Temperature - Minimum
35 Degrees F

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 100 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.