Zoro Homepage

Bulbs

  • Mfr # DG71211VP

  • Zoro # G416328375


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Watts
18 W
Diameter
1-7/8 in
Bulb Base Type
T15
Bulb Type
Incandescent
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71211VP
Zoro #
G416328375
UPC #
785175000467
Country of Origin
China

Dimensions

Diameter
1-7/8 in

Details

Watts
18 W
Bulb Base Type
T15
Bulb Type
Incandescent
Voltage
12 V

Description

Incandescent; 921 T15; 18 Watt; 12 Volt DC; Clear; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Clear Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.