
Bulbs
Mfr # DG71212VP
Zoro # G716328273
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Voltage
13 V
Diameter
1-7/8 in
Bulb Base Type
T15
Watts
5 W
Bulb Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG71212VP
Zoro #
G716328273
UPC #
785175000474
Country of Origin
China
Dimensions
Diameter
1-7/8 in
Details
Voltage
13 V
Bulb Base Type
T15
Watts
5 W
Bulb Type
Incandescent
Description
Incandescent; 906 T15; 13 Volt DC; Clear; Pack Of 2
- Incandescent Generates Relatively High Light Output
- Features Clear Finish
- Built To Provide Exceptional Levels Of Durability
- Easy To Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.