Zoro Homepage

Fluorescent Lights

  • Mfr # DG71207VP

  • Zoro # G216328407


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Watts
8 W
Bulb Base Type
Fluorescent; Mini Bipin
Bulb Dia.
5/8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71207VP
Zoro #
G216328407
UPC #
785175000429
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
12 in

Details

Watts
8 W
Bulb Base Type
Fluorescent; Mini Bipin

Description

T5 Fluorescent; Mini Bipin; 12 Inch Length; 8 Watt; 21 Volt DC; 4100 Kelvin; Cool White; Pack Of 2


  • Incandescent Generates Relatively High Light Output
  • Features Cool White Color
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.