Zoro Homepage

Gate Valve, Class 125, 1-1/2 In.

  • Mfr # 6102GR

  • Zoro # G2242667


product price: $13.89
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Slip x Spigot
Body Material
PVC
Standards
MSS SP-70
Bonnet Style
Bonded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6102GR
Zoro #
G2242667
UPC #
019079761026
Country of Origin
Mexico

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3 3/8 in
Overall Length
3.38 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
5.13 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Slip x Spigot
Body Material
PVC
Item
Gate Valve
Standards
MSS SP-70
Bonnet Style
Bonded
Handle Type
Hand Wheel
Max. Water Pressure - CWP
45 psi
Body Material - Valves
PVC
Max. Cold Working Pressure - CWP
45 psi
Wedge Material
Polypropylene
Stem Material
304 Stainless Steel
Handle Material
PVC
Valve Max. Fluid Temp.
167 Degrees F
Valve Class
Class 125
Top of Handle to Inlet Center
5 1/8 in
Valve Stem Type
Rising
Stem Type
Rising
Seal Material
TPE
Seat Material
Polypropylene
Wedge Style
Solid
Connection Gender - Side 1
Female
Connection Type - Side 1
Slip
Number of Flange Bolt Holes
4
Bonnet Material
PVC
Maximum Pressure - Operating
45 psi
Maximum Pressure - Steam
45 psi
For Media
Water
Operating Temperature - Maximum
167 Degrees F
Connection Gender - Side 2
Male
Connection Type - Side 2
Spigot

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 45 psi, Maximum Pressure - Steam 45 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.