Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 12 In.

  • Mfr # 6912

  • Zoro # G2741487


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12"
Connection Type
Slip
Body Material
PVC
Valve Max. Fluid Temp.
167 Degrees F
Handle Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6912
Zoro #
G2741487
UPC #
019079069122
Country of Origin
Mexico

Dimensions

Pipe Size
12"
Inlet to Outlet Length
15 1/8 in
Pipe Size - Valves
12"
Connection Size - Side 1
12 in
Handle Height
23.75 in
Overall Length
15.38 in
Connection Size - Side 2
12 in
Nominal Valve Size
12 in

Details

Connection Type
Slip
Body Material
PVC
Item
Gate Valve
Valve Max. Fluid Temp.
167 Degrees F
Handle Material
304 Stainless Steel
Standards
MSS SP-70
Valve Class
Class 125
Max. Water Pressure - CWP
10 psi
Wedge Material
304 Stainless Steel
Max. Cold Working Pressure - CWP
10 psi
Stem Material
304 Stainless Steel
Handle Type
Hand Wheel
Top of Handle to Inlet Center
23 3/4 in
Valve Stem Type
Rising
Body Material - Valves
PVC
Bonnet Style
Bonded
Seal Material
TPE
Stem Type
Rising
Operating Temperature - Maximum
167 Degrees F
Connection Type - Side 1
Slip
Maximum Pressure - Operating
10 psi
Connection Type - Side 2
Slip
Maximum Pressure - Steam
8 psi
Connection Gender - Side 1
Female
Number of Flange Bolt Holes
15
For Media
Water
Seat Material
Stainless Steel
Bonnet Material
PVC
Wedge Style
Solid
Connection Gender - Side 2
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 12 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 10 psi, Maximum Pressure - Steam 8 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.