Zoro Homepage

Gate Valve, Class 125, 2 In., PVC

  • Mfr # 4207GR

  • Zoro # G1132887


product price: $46.69
/ea

Key Features

Pipe Size
2"
Connection Type
FIPT
Body Material
PVC
Bonnet Style
Bonded
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4207GR
Zoro #
G1132887
UPC #
019079742070
Country of Origin
Mexico

Dimensions

Pipe Size
2"
Inlet to Outlet Length
3-1/2"
Pipe Size - Valves
2"
Overall Length
3.5 in
Handle Height
5.5 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
FIPT
Body Material
PVC
Item
Gate Valve
Bonnet Style
Bonded
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
167 Degrees F
Wedge Material
304 Stainless Steel
Handle Material
PVC
Standards
MSS SP-70
Valve Stem Type
Rising
Valve Class
Class 125
Stem Material
304 Stainless Steel
Max. Water Pressure - CWP
40 psi
Body Material - Valves
PVC
Max. Cold Working Pressure - CWP
40 psi
Top of Handle to Inlet Center
5-1/2"
Seal Material
TPE
Stem Type
Rising
Seat Material
Stainless Steel
Bonnet Material
PVC
Connection Type - Side 2
IPS
Wedge Style
Solid
Number of Flange Bolt Holes
4
Connection Gender - Side 2
Female
Operating Temperature - Maximum
167 Degrees F
Connection Type - Side 1
IPS
For Media
Water
Maximum Pressure - Operating
40 psi
Maximum Pressure - Steam
40 psi
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 40 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.