Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 2 In., Slip, PVC

  • Mfr # 6201GR

  • Zoro # G1573485


product price: $23.15
/ea

Key Features

Pipe Size
2"
Connection Type
Slip
Body Material
PVC
Valve Max. Fluid Temp.
167 Degrees F
Max. Water Pressure - CWP
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6201GR
Zoro #
G1573485
UPC #
019079562012
Country of Origin
Mexico

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3-1/2"
Overall Length
3.5 in
Handle Height
5.5 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Connection Type
Slip
Body Material
PVC
Item
Gate Valve
Valve Max. Fluid Temp.
167 Degrees F
Max. Water Pressure - CWP
40 psi
Bonnet Style
Bonded
Handle Material
PVC
Body Material - Valves
PVC
Wedge Material
Polypropylene
Valve Class
Class 125
Handle Type
Hand Wheel
Stem Material
304 Stainless Steel
Top of Handle to Inlet Center
5-1/2"
Valve Stem Type
Rising
Max. Cold Working Pressure - CWP
40 psi
Standards
MSS SP-70
Seal Material
TPE
Stem Type
Rising
Seat Material
Polypropylene
For Media
Water
Connection Type - Side 1
Slip
Maximum Pressure - Operating
40 psi
Number of Flange Bolt Holes
4
Connection Type - Side 2
Slip
Bonnet Material
PVC
Wedge Style
Solid
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
40 psi
Operating Temperature - Maximum
167 Degrees F

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 40 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.