Zoro Homepage

Gate Valve, Class 125, 2 In., Slip x Spigot

  • Mfr # 6202GR

  • Zoro # G2650417


product price: $21.95
/ea

Key Features

Pipe Size
2"
Connection Type
Slip x Spigot
Body Material
PVC
Valve Stem Type
Rising
Pipe Size - Valves
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202GR
Zoro #
G2650417
UPC #
019079762023
Country of Origin
Mexico

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3 1/2 in
Overall Length
3.5 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Height
5.5 in

Details

Connection Type
Slip x Spigot
Body Material
PVC
Item
Gate Valve
Valve Stem Type
Rising
Stem Material
304 Stainless Steel
Max. Water Pressure - CWP
40 psi
Valve Max. Fluid Temp.
167 Degrees F
Max. Cold Working Pressure - CWP
40 psi
Valve Class
Class 125
Standards
MSS SP-70
Body Material - Valves
PVC
Bonnet Style
Bonded
Wedge Material
Polypropylene
Top of Handle to Inlet Center
5 1/2 in
Handle Type
Hand Wheel
Handle Material
PVC
Seal Material
TPE
Stem Type
Rising
Seat Material
Polypropylene
Wedge Style
Solid
Connection Gender - Side 2
Male
Connection Type - Side 2
Spigot
Operating Temperature - Maximum
167 Degrees F
Bonnet Material
PVC
Maximum Pressure - Operating
40 psi
Number of Flange Bolt Holes
4
Connection Gender - Side 1
Female
For Media
Water
Connection Type - Side 1
Slip
Maximum Pressure - Steam
40 psi

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 40 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.