Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 4 In., Slip

  • Mfr # 6401GR

  • Zoro # G3315243


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Slip
Body Material
PVC
Body Material - Valves
PVC
Wedge Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401GR
Zoro #
G3315243
UPC #
019079764010
Country of Origin
Mexico

Dimensions

Pipe Size
4"
Inlet to Outlet Length
5 3/16 in
Pipe Size - Valves
4"
Overall Length
5.19 in
Handle Height
9.94 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in

Details

Connection Type
Slip
Body Material
PVC
Item
Gate Valve
Body Material - Valves
PVC
Wedge Material
304 Stainless Steel
Max. Water Pressure - CWP
20 psi
Standards
MSS SP-70
Valve Class
Class 125
Max. Cold Working Pressure - CWP
20 psi
Valve Stem Type
Rising
Stem Material
304 Stainless Steel
Valve Max. Fluid Temp.
167 Degrees F
Handle Material
Aluminum
Handle Type
Hand Wheel
Top of Handle to Inlet Center
9 15/16 in
Bonnet Style
Bonded
Stem Type
Rising
Seal Material
TPE
Seat Material
Stainless Steel
Wedge Style
Solid
For Media
Water
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
15 psi
Connection Gender - Side 1
Female
Connection Type - Side 2
Slip
Maximum Pressure - Operating
15 psi
Connection Type - Side 1
Slip
Operating Temperature - Maximum
167 Degrees F
Connection Gender - Side 2
Female
Bonnet Material
PVC

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 15 psi, Maximum Pressure - Steam 15 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.