Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 8 In., Slip

  • Mfr # 6801

  • Zoro # G2371275


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Connection Type
Slip
Body Material
PVC
Valve Max. Fluid Temp.
167 Degrees F
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801
Zoro #
G2371275
UPC #
019079068019
Country of Origin
Mexico

Dimensions

Pipe Size
8"
Inlet to Outlet Length
13 3/4 in
Pipe Size - Valves
8"
Overall Length
13.75 in
Connection Size - Side 1
8 in
Handle Height
16.84 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in

Details

Connection Type
Slip
Body Material
PVC
Item
Gate Valve
Valve Max. Fluid Temp.
167 Degrees F
Handle Type
Hand Wheel
Valve Class
Class 125
Stem Material
304 Stainless Steel
Top of Handle to Inlet Center
16 27/32 in
Max. Cold Working Pressure - CWP
10 psi
Body Material - Valves
PVC
Max. Water Pressure - CWP
10 psi
Bonnet Style
Bonded
Valve Stem Type
Rising
Wedge Material
304 Stainless Steel
Handle Material
304 Stainless Steel
Standards
MSS SP-70
Stem Type
Rising
Seal Material
TPE
Seat Material
Stainless Steel
Connection Type - Side 1
Slip
Maximum Pressure - Operating
10 psi
Maximum Pressure - Steam
10 psi
Number of Flange Bolt Holes
12
For Media
Water
Wedge Style
Solid
Operating Temperature - Maximum
167 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
Slip
Bonnet Material
PVC
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 10 psi, Maximum Pressure - Steam 10 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.