Zoro Homepage

Master Blaster Spinning Wand - 30in

  • Mfr # A01-0185VP

  • Zoro # G616559739


product price: $30.95
/ea

Key Features

Overall Depth
2.5 in
Color
White
Material
Plastic
Length
30.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01-0185VP
Zoro #
G616559739
UPC #
19079004505
Country of Origin
Mexico

Dimensions

Overall Depth
2.5 in
Length
30.13 in

Details

Color
White
Material
Plastic

Description

Valterra's Master Blaster Spinning Wand blasts tanks clean and keeps sensors working! The wand provides 25% more water flow than other wands. Its spinning spray nozzle sprays out and down for optimal cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.