
Wiring & Service Accessorys Rv
Mfr # DG152UVP
Zoro # G616328434
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Voltage
125 V AC
Amperage
16A
Type
Rocker
Style
SPST (Single Pole Single Throw)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG152UVP
Zoro #
G616328434
UPC #
785175101522
Country of Origin
China
Details
Voltage
125 V AC
Amperage
16A
Type
Rocker
Style
SPST (Single Pole Single Throw)
Description
16 Amp At 125 Volt AC/ 3/4 HP/ UL/ CSA/ VDE; Rocker; Single Pole Single Throw; 1.125 Inch x 0.55 Inch Cutout Size; Non-Lighted; Brown/ Gold Color Letters; Brown Panel; 1 Per Card
- Standard Switches For Interior Lighting, Appliances
- Non-Lighted Switch
- On/Off Operating Modes
- Switches Are Provided With Labels Of On And Off
- UL Listed, CSA And VDE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.