Zoro Homepage
This item is Discontinued.
Zoro Select Butterfly Valve, SS, 145 psi, 1-1/2In, Clamp EGCCB-61.5

Butterfly Valve, SS, 145 psi, 1-1/2In, Clamp (Discontinued)

  • Mfr # EGCCB-61.5
  • Zoro # G3997296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCCB-61.5
Zoro #
G3997296
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1-1/2"
Overall Length
2-13/16"

Details

Item
Butterfly Valve
Body Material
T316L Stainless Steel
Connection
Clamp
Handle Type
Trigger
Max. Pressure
145 psi
Seat Material
Silicone
Surface Finish
20 RA I.D.
Temp. Range
14 Degrees to 266 Degrees F
Disc Material
T316L Stainless Steel
Standards
FDA Compliant Seats

Description

Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 1 1/2 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 14 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 2 13/16 in, Seat Material Silicone, Disc Material T316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.