This item is Discontinued.

Zoro Select Straight Copper Tubing, 18mm Outside Dia, 1m Length, Type 122 TC-18X1.5

Straight Copper Tubing, 18mm Outside Dia, 1m Length, Type 122 (Discontinued)

  • Mfr # TC-18X1.5
  • Zoro # G0202548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-18X1.5
Zoro #
G0202548
UPC #
-
Country of Origin
Slovakia

Dimensions

Outside Dia.
18mm
Tube Size
18mm
Wall Thickness
1.50mm
Tube Length
1m
Inside Dia.
15.0mm

Details

Item
Copper Tubing
Copper Tube Shape
Straight
Tube Material
Copper
Temp. Range
65 Degrees F
Copper Tube Type
Type 122
Standards
C12200
Copper Tube Coating
None
Soft/Hard
Hard
Material
Copper

Description

Copper Tubing, Copper Tube Type Type 122, Material Copper, Standards C12200, Wall Thickness 1.50mm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.