This item is Discontinued.

Zoro Select Straight Copper Tubing, 22mm Outside Dia, 1m Length, Type 122 TC-22X1.5

Straight Copper Tubing, 22mm Outside Dia, 1m Length, Type 122 (Discontinued)

  • Mfr # TC-22X1.5
  • Zoro # G0202539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-22X1.5
Zoro #
G0202539
UPC #
-
Country of Origin
Slovakia

Dimensions

Outside Dia.
22mm
Tube Size
22mm
Wall Thickness
1.50mm
Tube Length
1m
Inside Dia.
19.0mm

Details

Item
Copper Tubing
Copper Tube Shape
Straight
Tube Material
Copper
Temp. Range
65 Degrees F
Copper Tube Type
Type 122
Copper Tube Coating
None
Standards
C12200
Soft/Hard
Hard
Material
Copper

Description

Copper Tubing, Copper Tube Type Type 122, Material Copper, Standards C12200, Wall Thickness 1.50mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.