Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDD-60-10-P
Zoro #
G2583458
UPC #
691215022712
Country of Origin
Unknown
Dimensions
Rotated Height (In.)
137-1/4
Dispensing Height (In.)
60
Level Height (In.)
84-1/2
Details
Item
Portable Electric Hydraulic Drum Dumper
Total Raise Time
40 sec
Voltage
110
Type
Single Phase Electric Motor 1 1/2 HP
Capacity (Lb.)
1000
Description
Portable Electric Hydraulic Drum Dumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.