Drywall Screw, 1018-1022 Steel, Bugle Head 8000 PK (Discontinued)
- Mfr # 064206-BR
- Zoro # G4340016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
064206-BR
Zoro #
G4340016
UPC #
087302764458
Country of Origin
Multiple
Dimensions
Drive Size
#2
Length
1 1/4 in
Size
#6
Head Dia.
0.330 in
Driver Size
#2
Details
Head Type
Bugle
Material
1018-1022 Steel
Finish
Phosphate
Item
Drywall Screw
System of Measurement
Inch
Drive Type
Phillips
Meets/Exceeds
ASTM C1513
Description
Drywall Screw, Finish Phosphate, Material 1018-1022 Steel, System of Measurement Inch, Head Type Bugle, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.