Drywall Screws, 1018-1022 Steel, Bugle Head Phillips Drive, 280 PK (Discontinued)
- Mfr # P51021-PG
- Zoro # G4718594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P51021-PG
Zoro #
G4718594
UPC #
082893395890
Country of Origin
Multiple
Dimensions
Driver Size
#2
Drive Size
#2
Head Dia.
0.330 in
Length
1 in
Size
#6
Details
Head Type
Bugle
Drive
Phillips
Material
1018-1022 Steel
Finish
Phosphate
Application
Metal
Item
Drywall Screws
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws, Head Type Bugle, Finish Phosphate, Drive Phillips, Drive Size #2, Application Metal, Package Quantity 280
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.