Drywall Screw, 1018-1022 Steel, Bugle Head 2500 PK (Discontinued)
- Mfr # 634230-BR
- Zoro # G4340052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634230-BR
Zoro #
G4340052
UPC #
087302764502
Country of Origin
Multiple
Dimensions
Drive Size
#2
Length
2 1/2 in
Size
#7
Head Dia.
0.330 in
Driver Size
#2
Details
Head Type
Bugle
Material
1018-1022 Steel
Finish
Phosphate
Item
Drywall Screw
System of Measurement
Inch
Meets/Exceeds
ASTM C1513
Drive Type
Phillips
Description
Drywall Screw, Finish Phosphate, Material 1018-1022 Steel, System of Measurement Inch, Head Type Bugle, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.