This item is Discontinued.

Zoro Select Drywall Screw, 1018-1022 Steel, Bugle Head 2000 PK 634240-BR

Drywall Screw, 1018-1022 Steel, Bugle Head 2000 PK (Discontinued)

  • Mfr # 634240-BR
  • Zoro # G4340061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634240-BR
Zoro #
G4340061
UPC #
087302764519
Country of Origin
Multiple

Dimensions

Drive Size
#2
Size
#8
Head Dia.
0.330 in
Length
3 in
Driver Size
#2

Details

Head Type
Bugle
Material
1018-1022 Steel
Finish
Phosphate
Item
Drywall Screw
System of Measurement
Inch
Meets/Exceeds
ASTM C1513
Drive Type
Phillips

Description

Drywall Screw, Finish Phosphate, Material 1018-1022 Steel, System of Measurement Inch, Head Type Bugle, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.