1/2" FNPT Carbon Steel Electronic Ball Valve Inline (Discontinued)
- Mfr # SV1246SEA3004
- Zoro # G0377325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV1246SEA3004
Zoro #
G0377325
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Body Material
Carbon Steel
Body Style
Inline
Stem Material
316 Stainless Steel
Item
Electronic Actuated Ball Valve
Ball Valve Basic Body Material
Carbon Steel
Voltage
120V AC
Ball Material
316 stainless steel
Seat Material
PTFE-TFM
Body Seal Material
TFM
Max. Pressure
1500 psi CWP
Ball Valve Product Group
Actuated
Standards
ASTM A216
Valve Structure
2-Piece
Port
Full
Max. Steam Pressure
100 psi WSP
Connection Type
FNPT x FNPT
Stem Type
Blowout Proof
Mount
Integral
Temp. Range
0 Degrees to 225 Degrees F
Description
Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Voltage 120V AC, Max. Pressure 1500 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 225 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.