Expanded Sheet, Rsd, Al, 2x 2 ft, 3/4-#0.125 (Discontinued)
- Mfr # 43S075125-24X24
- Zoro # G2660901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43S075125-24X24
Zoro #
G2660901
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 ft.
Length
2 ft.
Length Tolerance
+/-0.125"
Overall Thickness
0.305"
Opening Size
0.688 x 1.688"
Width Tolerance
+/-0.125"
Strand Width
0.170"
Design Size
0.923 x 2.000"
Strand Thickness
0.125"
Trade Size
3/4"-#0.125
Details
Alloy Type
3003
Finish
Mill
Temper
H14
Material
Aluminum
Thickness Tolerance
+/-0.005"
Style
Raised
Item
Expanded Sheet
Description
Expanded Sheet, Aluminum, H14, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, 0.305 in Overall Thickness, Thickness Tolerance +/-0.005 in, Opening Size 0.688 x 1.688 in, Strand Thickness 0.125 in, Strand Width 0.170 in, Trade Size 3/4 in-#0.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.