This item is Discontinued.

Zoro Select Gen Purps Hand Truck, 600lb., 7-1/2x18x51 FBAL18-10FF

Gen Purps Hand Truck, 600lb., 7-1/2x18x51 (Discontinued)

  • Mfr # FBAL18-10FF
  • Zoro # G7358687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBAL18-10FF
Zoro #
G7358687
UPC #
733351031019
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
50 in
Overall Width
21
Wheel Diameter
10"
Noseplate Depth
7-1/2"
Wheel Width
3 in
Noseplate Width
18"
Overall Depth
18 1/2 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in

Details

Material
Aluminum
Color
Silver
Load Capacity
600 lb
Item
Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Wheel Material
Microcellular Polyurethane
Finish
Anodized
Hand Truck Handle Type
Continuous Frame Flow-Back

Description

Hand Truck, Load Capacity 600 lb, Overall Depth 18 1/2 in, Overall Height 50 in, Overall Width 21, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Handle Type Continuous Frame Flow-Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.