Zoro Homepage
This item is Discontinued.
Zoro Select Grease Fitting, Str, 15.2mm, PK10 2PB16

Grease Fitting, Str, 15.2mm, PK10 (Discontinued)

  • Mfr # 2PB16
  • Zoro # G2879563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PB16
Zoro #
G2879563
UPC #
-
Country of Origin
Colombia

Dimensions

Fitting Thread Size
M10-1.00mm
Thread Size
M10x1mm
Overall Length
15.5mm

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Thread Type
Metric
Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Finish
Unfinished
Thread Type
Metric
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Finish
Unfinished
Fitting Style
Standard

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle Straight, Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 15.5mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.