Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-370-10P
Zoro #
G6504172
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60"
Overall Width
19"
Wheel Diameter
10"
Noseplate Width
16"
Noseplate Depth
13-1/2"
Wheel Width
3-1/2"
Overall Depth
25"
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Details
Material
Steel
Color
Green
Load Capacity
800 lb.
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Description
Hand Truck, Load Capacity 800 lb, Overall Depth 25 in, Overall Height 60 in, Overall Width 19 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Handle Type Continuous Frame Flow-Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.