Hand Truck Cover, 50 In. L, 1.0 lb.

VALUE BRAND| Zoro #: G0378122| Mfr #: 2NKT8

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378122 Mfr #: 2NKT8
Item: Hand Truck CoverMaterial: 90/10 Cotton/Poly Blend Woven
Color: BlueWeight: 1.0 lb.
Width: 15"Length: 50"
Country of Origin (subject to change): China

Product Description

Hand Truck Cover, 90/10 Cotton/Poly Blend Woven, Length 50 In., Width 15 In., Weight 1.0 lb., Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.