Zoro Homepage
This item is Discontinued.
Zoro Select Slip On Raised Face Flange, DN50/2" D86030-050

Slip On Raised Face Flange, DN50/2" (Discontinued)

  • Mfr # D86030-050
  • Zoro # G0202800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D86030-050
Zoro #
G0202800
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
DN050
Pipe Size (Fittings)
DN050

Details

Item
Slip On Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Slip On Raised Face Flange
Fitting Schedule/Class
Class 50
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flange
Standards
EN1092-1
Pipe Fitting Connection Type
Flange
Max. Pressure
241 psi
Pipe Fitting Schedule/Class
Class 50
Specific Pipe Fitting Shape
Slip On Raised Face Flange

Description

Slip On Raised Face Flange, Pipe Fitting Material Carbon Steel, Fitting Schedule/Class Class 50, Pipe Size - Pipe Fitting DN050, Fitting Connection Type Flange, Standards EN1092-1, Max. Pressure 241 psi

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.