Split Lock Washer, Steel, Plain Finish, 100 PK (Discontinued)
- Mfr # DHL004N0000P-PK100
- Zoro # G2010827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHL004N0000P-PK100
Zoro #
G2010827
UPC #
715005258539
Country of Origin
United States
Dimensions
Outside Dia.
0.223 in
Inside Dia.
0.114 in
Fits Bolt Sizes
#4
Thickness
0.031 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Thickness Tolerance
+0.006 in
Color
Black
Rockwell Hardness
C38 to C46
Meets/Exceeds
ASME B18.21.1
Description
Split Lock Washer, Finish Plain, Material Steel, Color Black, Rockwell Hardness C38 to C46, Thickness Tolerance +0.006 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.