1/2" Socket Weld Stainless Steel Swing Check Valve (Discontinued)
- Mfr # 4VMV1
- Zoro # G1909196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VMV1
Zoro #
G1909196
UPC #
190735520994
Country of Origin
China
Dimensions
Hex Size
1 1/16 in
Overall Height
2 9/16 in
Size
1/2"
Width
1 53/64 in
Length
2 9/16 in
Pipe or Tube Size - Check Valves
1/2 in
Length (Straight Wireway)
2 9/16 in
Pipe or Tube Size
1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 psi, Mounting Orientation Horizontal, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -4 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 200 psi WSP, Flow - Valves 6.90 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.