This item is Discontinued.

Zoro Select 0.065" OD x 3 ft. Welded 316 Stainless Steel Tubing 4NTV1

0.065" OD x 3 ft. Welded 316 Stainless Steel Tubing (Discontinued)

  • Mfr # 4NTV1
  • Zoro # G1715174
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4NTV1
Zoro #
G1715174
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.053 in
Wall Thickness (In.)
0.006
Length
3 ft
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
0.065 in

Details

Type
Welded
Temp. Range
-425 to 600F
Max. Pressure (PSI)
3000
Gauge
16TW
Item
Tubing
Material of Construction
316 Stainless Steel
Standards
ASTM A908 And A269

Description

Tubing, Welded, Inside Dia. 0.053 In, Outside Dia. 0.065 In, Length 3 Ft, Wall Thickness 0.006 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 3000 PSI, Temp. Range -425 To 600 Deg F, Gauge 16TW, Standards ASTM A908 And A269

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.