Zoro Homepage
This item is Discontinued.
Zoro Select 0.065" OD x 3 ft. Welded 316 Stainless Steel Tubing 4NTU9

0.065" OD x 3 ft. Welded 316 Stainless Steel Tubing (Discontinued)

  • Mfr # 4NTU9
  • Zoro # G2906951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NTU9
Zoro #
G2906951
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
0.055 in
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
0.065 in
Wall Thickness (In.)
0.005
Length
3 ft

Details

Standards
ASTM A908 And A269
Max. Pressure (PSI)
2000
Item
Tubing
Temp. Range
-425 to 600F
Material of Construction
316 Stainless Steel
Type
Welded
Gauge
16XT

Description

Tubing, Welded, Inside Dia. 0.055 In, Outside Dia. 0.065 In, Length 3 Ft, Wall Thickness 0.005 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 16XT, Standards ASTM A908 And A269

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.